对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

626200650 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25095068-300x300.jpg?context=bWFzdGVyfHJvb3R8NDMyMHxpbWFnZS9qcGVnfGFHWmtMMmc0TUM4eE1ESTVNelE0T1RRMk56UXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1qVXdPVFV3TmpoZk16QXdlRE13TUM1cWNHY3wxODA4NDZlYmFiNDZlN2M5ODNkNGI3NDllZWJiMWQ1YWRkOGZhYzFlMjdjMmY0MGQxM2FiNmU1YzcyMWIzOTAw
25198377 切削工具 

WURTH WURTH

626200650

描述

WURTH 626200650

Twist Drill Bit; 6.5MM Diameter; 101MM Overall Length; 63MM Flute Length; Spiral Point; HSCO; 130 Degree Angle

制造商部件号

626200650

BDI部件号
25198377

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
WURTH
最低订购量
重量 / Kilogram
0.01
Product Group - BDI
G00210
名称
Drill Bit
关键字串
Twist
产品明细
Twist Drill Bit
产品规格
6.5MM Diameter; 101MM Overall Length; 63MM Flute Length; Spiral Point; HSCO; 130 Degree Angle
详细描述
Twist Drill Bit; 6.5MM Diameter; 101MM Overall Length; 63MM Flute Length; Spiral Point; HSCO; 130 Degree Angle