Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E52303 100 FT https://www.bdiexpress.com/medias/INDB-GTBGXXX-E52-NYL-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MjJ8aW1hZ2UvanBlZ3xhRGt6TDJnME15OHhNRGN3TnpnNE56RTJNVE0zTkM5SlRrUkNMVWRVUWtkWVdGaGZSVFV5WDA1WlRGOUNURXRmTXpBd2VETXdNQzVxY0djfDg0Y2RjMjNkMDdlNmQ0ZWY5OWI0MDZmNTRiYmQ5NzdhMTg3NmNlYjUwNDRhOTRmNGE1M2QzYTVkMDE2YTkwZmY
177348 Tubings 

BOSTON GEAR BOSTON GEAR

E52303 100 FT

Description

E52303 100 FT TUBING ; NON RETURNABLE 3/16" BLACK NYLON

Tubing; Single; 0.138" Inside Diameter; 3/16" Outside Diameter; Nylon; Black

Part #

70499

BDI #
177348

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

255.97382787 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 255.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
40183000
Weight / Kilogram
0.284
EAN
0781711704998
Product Group - BDI
F02192
Product Name
Tubing
Number of Tubes
Single
Material
Nylon
Color
Black
Operating Temperature Range
-60 To 180 Deg F
Typical Use
Air Logic System | Air/Chemical Handling and Lubricant Line | Low Pressure Hydraulic
Price Unit
ROLL
Package Quantity
100FT
Order in Multiples of
ROLL
Minimum Order Quantity
1 ROLL OF 100 FEET
Inch - Metric
Inch
Other Features
0.025" Wall Thickness | 0.75" Minimum Bend Radius
Category - BDI
Tubing
Harmonized Tariff Code
3917.29.00.90
Noun
Tubing
Keyword String
Nylon
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
70499
Long Description
Tubing; Single; 0.138" Inside Diameter; 3/16" Outside Diameter; Nylon; Black
Inside Diameter
0.138 Inch | 3.505 Millimeter
Outside Diameter
0.188 Inch | 4.775 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh