https://www.bdiexpress.com/medias/INDASVVALVEX-8210G001-MB-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8MjgyMjN8aW1hZ2UvanBlZ3xhR0kwTDJnd1lTOHhNRFl3TlRFeU5UQTNORGszTkM5SlRrUkJVMVpXUVV4V1JWaGZPREl4TUVjd01ERmZUVUpmUWxKVFh6TXdNSGd6TURBdWFuQm58NTVkMDIwOTAzZGYyM2UyOTIyNjQxMjE2MTI3MTFmZTdhYWM3OTEwMTVmZjJiNDg4ZWE2NDc3NjUyOTIzMDIwNA
27254040
Hydraulic and Pneumatic Valves
ASCO VALVE
ASCO VALVE
8210G094HWMBAC480/60,440/50D
ASCO VALVE ASCO VALVE
Description
8210G094HWMBAC480/60,440/50D VALVE, SOLENOID 1/2 X 5/8 2NC BRASS 10.1/F W (SMARTCATALOG)
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 440/50 VAC | 480/60 VAC; Hydraulic; Solenoid - Air Pilot | Air Pilot - Spring Return; 100 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Part #
8210G094HWMBAC480/60,440/50D
BDI #
27254040
Details
364.82920471
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8210G094HWMBAC480-60,440-50D/p/27254040
Your Price
$ 364.83 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
40141600
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/2" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
440/50 VAC | 480/60 VAC
Media
Hydraulic
Maximum Pressure
100 PSI
Operating Pressure Range
0 To 100 PSI
Operating Temperature Range
32 To 210 Deg F
Seal Type
EPDM
Body Material
Brass
Inch - Metric
Inch
Other Features
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Hot Water | Mounting Bracket | 18" Lead
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.20
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.2
Long Description
Solenoid Valve; 1/2" FNPT Port; 2 Port | 2 Way; 2 Position; 440/50 VAC | 480/60 VAC; Hydraulic; Solenoid - Air Pilot | Air Pilot - Spring Return; 100 PSI; 32 To 210 Deg F; EPDM Seal; Brass
Overall Width
2.752 Inch | 69.901 Millimeter
Overall Length
3.51 Inch | 89.154 Millimeter
Overall Height
3.868 Inch | 98.247 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh