https://www.bdiexpress.com/medias/INDASVVALVEX-8342G001-BRS-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1ODN8aW1hZ2UvanBlZ3xhRE16TDJnM05DOHhNRFl3TlRNeE56WTROVEkzT0M5SlRrUkJVMVpXUVV4V1JWaGZPRE0wTWtjd01ERmZRbEpUWHpNd01IZ3pNREF1YW5CbnwxYjMzOWQ2ZTAzZjE2NmZmODNjMmM5YTYzOTZhNTMxNTU0NjI3Mzc0OTI4YWQ4ZmY5NTgxMWRhOTFkYWUxY2Mz
20697522
Hydraulic and Pneumatic Valves
ASCO VALVE
ASCO VALVE
8342G003AC220/50
ASCO VALVE ASCO VALVE
Description
8342G003AC220/50 SOLENOID VALVE ; 3/8 X 3/16 4 BRASS 20.1/F
Solenoid Valve; 3/8" FNPT Port; 4 Port | 4 Way; 2 Position; 220/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI; 32 To 160 Deg F; Buna-N Seal; Brass
Part #
8342G003AC220/50D
BDI #
20697522
Details
795.0922509
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/8342G003AC220-50/p/20697522
Your Price
$ 795.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
3/8" FNPT
Number of Ports/Way
4 Port | 4 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
220/50 VAC
Media
Hydraulic | Pneumatic
Maximum Pressure
Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI
Operating Pressure Range
Air - Inert Gas 0 To 125 PSI | Light Oil - Water 0 To 100 PSI
Operating Temperature Range
32 To 160 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.7 Cv Factor | 3/16" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | Direct Acting | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.emerson.com
Weight / LBS
2.4
Long Description
Solenoid Valve; 3/8" FNPT Port; 4 Port | 4 Way; 2 Position; 220/50 VAC; Hydraulic | Pneumatic; Solenoid | Spring Return; Air - Inert Gas 125 PSI | Light Oil - Water 100 PSI; 32 To 160 Deg F; Buna-N Seal; Brass
Overall Height
4.38 Inch | 111.252 Millimeter
Overall Width
2.6 Inch | 66.04 Millimeter
Overall Length
3.325 Inch | 84.455 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh