https://www.bdiexpress.com/medias/INDASVVALVEX-8353G057-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI0Mjd8aW1hZ2UvanBlZ3xhR0ZsTDJoaU5DOHhNRFl3TlRBeU5qQXhOek14TUM5SlRrUkJVMVpXUVV4V1JWaGZPRE0xTTBjd05UZGZNekF3ZURNd01DNXFjR2N8ZWMyMTQwNmQ0NjE3NTM0MjQ1ZTk3NjgwMDg2NThkZmU5YWM0ZDNmOWNjZjc2YzI5YmY4NThlOWJjYjg1N2RhMw
20706232
Hydraulic and Pneumatic Valves
ASCO VALVE
ASCO VALVE
HT8353G053AC120/60 110/50
ASCO VALVE ASCO VALVE
Description
HT8353G053AC120/60 110/50D SOL VALVE ; 1" X 1-1/8" 2NC ALUMINUM 6.1 /H W
Diaphragm Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N Seal; Aluminum
Part #
HT8353G053AC120/60 110/50D
BDI #
20706232
Details
701.8522575600001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/HT8353G053AC120-60-110-50/p/20706232
Your Price
$ 701.85 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141600
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
1" FNPT
Number of Ports/Way
2 Port | 2 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110/50 VAC | 120/60 VAC
Media
Pneumatic
Maximum Pressure
125 PSI
Operating Pressure Range
5 To 125 PSI
Operating Temperature Range
32 To 150 Deg F
Seal Type
Buna-N
Body Material
Aluminum
Inch - Metric
Inch
Other Features
20 Cv Factor | 1-1/8" Orifice Size | Air - Inert Gas Fluid | Integral Pilot | High Temperature
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Diaphragm Valve; 1" FNPT Port; 2 Port | 2 Way; 2 Position; 110/50 VAC | 120/60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 125 PSI; 32 To 150 Deg F; Buna-N Seal; Aluminum
Overall Length
5.88 Inch | 149.352 Millimeter
Overall Height
7.01 Inch | 178.054 Millimeter
Overall Width
2.937 Inch | 74.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh