Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NF8551A409AC230/50 https://www.bdiexpress.com/medias/INDASVVALVEX-8551A309-NF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4MzZ8aW1hZ2UvanBlZ3xhRFJsTDJnMU1TOHhNRFl3TlRVM05EQXlPVE0wTWk5SlRrUkJVMVpXUVV4V1JWaGZPRFUxTVVFek1EbGZUa1pmTXpBd2VETXdNQzVxY0djfDhjZWRmNDc2OTQyZjJhOTJlODVlYWQxZmQ3NWFmMjA0YTcxYjcxMGM0NGYzZjM5M2NiZmMxOWVjNTZiNmRhMDc
20710072 Hydraulic and Pneumatic Valves 

ASCO VALVE ASCO VALVE

NF8551A409AC230/50

Description

NF8551A409AC230/50 SOLENOID VALVE ; POR 1/4"X1/4" 4 SS 10.5/FW

Spool Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 140 PSI; 32 To 140 Deg F; Polyurethane | Silicone Rubber Seal; Stainless Steel

Part #

NF8551A409AC230/50

BDI #
20710072

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON INDUSTRIAL AUTOMATION
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.005
Product Group - BDI
F02352
Valve Type
Spool | Solenoid
Port Type
1/4" FNPT
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot - Manual | Spring Return
Voltage
230/50 VAC
Media
Pneumatic
Maximum Pressure
140 PSI
Operating Pressure Range
30 To 140 PSI
Operating Temperature Range
32 To 140 Deg F
Seal Type
Polyurethane | Silicone Rubber
Body Material
Stainless Steel
Inch - Metric
Inch
Other Features
0.7 Cv Factor | 1/4" Orifice Size | Air - Inert Gas Fluid | Flameproof | Aluminum Enclosure | In/Out Position | 5 Port | 4 Way | 2 Position Normally Closed
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Spool Solenoid
Manufacturer URL
https://www.emerson.com
Long Description
Spool Valve; 1/4" FNPT Port; 3 Port | 3 Way; 2 Position; 230/50 VAC; Pneumatic; Solenoid - Air Pilot - Manual | Spring Return; 140 PSI; 32 To 140 Deg F; Polyurethane | Silicone Rubber Seal; Stainless Steel
Overall Width
5.827 Inch | 148 Millimeter
Overall Length
6.26 Inch | 159 Millimeter
Overall Height
4.016 Inch | 102 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh