https://www.bdiexpress.com/medias/INDSMCVALVEX-SY7320-LO-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDB8aW1hZ2UvanBlZ3xhREV4TDJoaU1pOHhNRFl3TmpBMU5UWXlNRFl6T0M5SlRrUlRUVU5XUVV4V1JWaGZVMWszTXpJd1gweFBYMEpUUlY4ek1EQjRNekF3TG1wd1p3fGY3NjQwOTJhYzkxMjg3MzFlMTkxYTk5NTE0NTVjYmJmZWE3YjAyMGQ1NjBiNzRmMjk4YTc5YTI3OGEzNWYxNGE
18597404
Hydraulic and Pneumatic Valves
SMC
SMC
SY7420-BLOZ-02T
SMC SMC
Description
SY7420-BLOZ-02T ; SY7000 SOL/VALVE, RUBBER SEAL
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Part #
SY7420-BLOZ-02T
BDI #
18597404
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/SY7420-BLOZ-02T/p/18597404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.13
Product Group - BDI
F02352
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
24 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
30 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Rubber
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.65/0.82 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug without Connector | With Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.286
Long Description
Solenoid Valve; 1/4" FNPTF Port; 5 Port | 4 Way; 3 Position; 24 VAC; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Rubber Seal; Aluminum
Overall Height
1.575 Inch | 40 Millimeter
Overall Width
0.78 Inch | 19.8 Millimeter
Overall Length
5.85 Inch | 148.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh