Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VG25-ERC https://www.bdiexpress.com/medias/INDAACVALVEXX-VG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5MjZ8aW1hZ2UvanBlZ3xhRFZsTDJoaU1TODVOek00TmpVNE56YzFNRGN3TG1wd1p3fDE2MDNjMmRlM2RkOGE5MjEwZDA2MmI5NGZmMjUwY2FhYWZmZTQxMDJkODc5MDJjMTRlOTNkZDRlZDczYTg5ODc
15066413 Hydraulic and Pneumatic Valves 

PARKER PARKER

VG25-ERC

Description

VG25-ERC SOLENOID VALVE ; NON RETURNABLE POR

Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 3 Position; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; -4 To 158 Deg F; NBR Seal; Plastic

Part #

VG25-ERC

BDI #
15066413

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0
Product Group - BDI
F02352
Valve Type
Flow Control | Solenoid
Port Type
1/4" G
Number of Ports/Way
5 Port | 4 Way
Number of Positions
3 Position
Actuation
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Voltage
Not Available
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
-4 To 158 Deg F
Seal Type
NBR
Body Material
Plastic
Inch - Metric
Inch
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Flow Control Solenoid
Manufacturer URL
https://www.parker.com
Long Description
Flow Control Valve; 1/4" G Port; 5 Port | 4 Way; 3 Position; Pneumatic; Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return; 145 PSI; -4 To 158 Deg F; NBR Seal; Plastic

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh