https://www.bdiexpress.com/medias/INDSMCVALVEX-VQ31A1-G-C10-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzZ8aW1hZ2UvanBlZ3xhREU0TDJoak5pOHhNRFl3TmpNNE5EUXhORGMxTUM5SlRrUlRUVU5XUVV4V1JWaGZWbEV6TVVFeFgwZGZRekV3WHpNd01IZ3pNREF1YW5Cbnw2YzUwY2M2N2EwNWVhMDljNDFkYzhlZGFkOGQ2NjdjMjlmZWQ1ZDYxMDFmOGVmZjNiNjhiM2M4OWQ4MTFhNzEx
SMC
SMC
VQ31A1-5G-C12
SMC SMC
Description
SMC VQ31A1-5G-C12
Diaphragm Valve; 12 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 73 PSI; 14 To 122 Deg F; Plastic
Part #
VQ31A1-5G-C12
BDI #
23943781
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQ31A1-5G-C12/p/23943781
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40141605
Weight / Kilogram
0.08
Product Group - BDI
F02352
Valve Type
Diaphragm | Solenoid
Port Type
12 MM Tubing OD
Number of Ports/Way
2 Port | 1 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Spring Return
Voltage
24 VDC
Media
Pneumatic
Maximum Pressure
73 PSI
Operating Pressure Range
1.5 To 73 PSI
Operating Temperature Range
14 To 122 Deg F
Body Material
Plastic
Inch - Metric
Metric
Other Features
0.81 Cv Factor | Grommet | With Surge Voltage Suppressor Protection Circuit | Directional Control
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Diaphragm Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.17637
Long Description
Diaphragm Valve; 12 MM Tubing OD Port; 2 Port | 1 Way; 2 Position; 24 VDC; Pneumatic; Solenoid - Air Pilot | Spring Return; 73 PSI; 14 To 122 Deg F; Plastic
Overall Length
2.425 Inch | 61.6 Millimeter
Overall Width
1.417 Inch | 36 Millimeter
Overall Height
1.996 Inch | 50.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh