https://www.bdiexpress.com/medias/INDSMCVALVEX-VQZ322-3Y1-BSE-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ5MjB8aW1hZ2UvanBlZ3xhRGhtTDJneE5TOHhNRFl3TmpVNU5EVXlNekUyTmk5SlRrUlRUVU5XUVV4V1JWaGZWbEZhTXpJeVh6TlpNVjlDVTBWZk16QXdlRE13TUM1cWNHY3wwNDdjOTkxZjcyMTU3NjMwMzNmNmFlZTIzMDYzOWMzY2ZiZTQ4OTJhNDQzYWExOGZmM2E1ZjFmODJiMWUyOWVl
25610227
Hydraulic and Pneumatic Valves
SMC
SMC
VQZ322-3Y1-02T
SMC SMC
Description
VQZ322-3Y1-02T, 3 PORT BODY PORTED SOLENOID VALVE (SMARTCATALOG)
Solenoid Valve; 1/4" FNPTF Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Part #
VQZ322-3Y1-02T
BDI #
25610227
Details
85.28153237000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Fluid-Power/Valves-And-Controls/Hydraulic-and-Pneumatic-Valves/VQZ322-3Y1-02T/p/25610227
Your Price
$ 85.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / gram
93
Product Group - BDI
F02234
Valve Type
Solenoid
Port Type
1/4" FNPTF
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid - Air Pilot | Air Pilot - Spring Return
Voltage
110-115/50-60 VAC
Media
Pneumatic
Maximum Pressure
102 PSI
Operating Pressure Range
15 To 102 PSI
Operating Temperature Range
14 To 122 Deg F
Seal Type
Metal
Body Material
Aluminum
Inch - Metric
Inch
Other Features
0.59 - 0.49 Cv Factor | Body Ported | DIN Terminal | Non Locking Style
Category - BDI
Hydraulic and Pneumatic Valve
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.20503
Long Description
Solenoid Valve; 1/4" FNPTF Port; 3 Port | 3 Way; 2 Position; 110-115/50-60 VAC; Pneumatic; Solenoid - Air Pilot | Air Pilot - Spring Return; 102 PSI; 14 To 122 Deg F; Metal Seal; Aluminum
Overall Length
4.083 Inch | 103.7 Millimeter
Overall Height
2.413 Inch | 61.3 Millimeter
Overall Width
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh