https://www.bdiexpress.com/medias/INDREXCHNXXX-882-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0NTR8aW1hZ2UvanBlZ3xhR1V3TDJnMU1DOHhNRFF4T0RZMU16ZzFOVGMzTkM5SlRrUlNSVmhEU0U1WVdGaGZPRGd5WHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xkODUyZWFhNTQ2MDk0NGQ5ZTNlNjZiZDkxOTliMWI4NmI0MzJlM2ZhOGY1ZDcyNjZlNDI1ZTFhZmUxNzJmMGI2
24112713
Table Top Chains
REXNORD
REXNORD
BWR882TAB-7.5IN 81403693
REXNORD REXNORD
Description
BWR882TAB-7.5IN TABLETOP CHAIN ; 81403693 NON RETURNABLE
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
10144806
BDI #
24112713
Details
184.75690988000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/BWR882TAB-7-5IN-81403693/p/24112713
Your Price
$ 184.76 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.45
EAN
0793699547405
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Wear Resistant
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.125
Long Description
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh