614048
Conveyor Component Accessories
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10TE4-BB-P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10TE4-BB-P TROUGH END ; 10" SIZE BB
Screw Conveyor Outside Trough End; Outside Trough End Less Feet; 14.75 IN L X 1.75 IN W | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Ball Bearing and Cover
Part #
10TE4-BB-P
BDI #
614048
Details
231.49536808000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Conveyor-Component-Accessories/10TE4-BB-P/p/614048
Your Price
$ 231.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
7.264
EAN
0697950089591
Product Group - BDI
M00134
Product Name
Screw Conveyor Outside Trough End
Part Description
Outside Trough End Less Feet
Size
14.75 IN L X 1.75 IN W | 0.25 IN Thickness | 2 IN Shaft
Used For
Support End Ball Bearing and Cover
Other Features
10 Inch Conveyor Dia | Less Bearing
Inch - Metric
Inch
Category - BDI
Conveyor Components Accessories
Harmonized Tariff Code
8431.39.00.10
Noun
Trough End
Manufacturer Internal Number
10TE4-BB-P
Weight / LBS
11
Long Description
Screw Conveyor Outside Trough End; Outside Trough End Less Feet; 14.75 IN L X 1.75 IN W | 0.25 IN Thickness | 2 IN Shaft; Use: Support End Ball Bearing and Cover