https://www.bdiexpress.com/medias/INDM-GHNGRXX-BRKT-220-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI2NnxpbWFnZS9qcGVnfGFHWmtMMmhqTUM4eE1EUXlOelE1TURjek1EQXhOQzlKVGtSTkxVZElUa2RTV0ZoZlFsSkxWRjh5TWpCZk16QXdlRE13TUM1cWNHY3w5ZTRhMWE0ZDEyNzRkODBiMDJjODhkNDIyNDY0NDA4NGI4NDU3NjcxMmFmOWQ0ZjU2Y2ZiZDBmNzM4ZGIxYWVj
21535986
Screw Conveyor Hangers
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
20CH2206
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
20CH2206 HANGER BEARING
Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 14" Mounting Flange to Center of Bearing; 220 Series; 673.1" Length; 6" Width; No Bearing Included; Use CHB2206; 11/16 X 1-11/16 Inch Mounting Hole
Part #
20CH2206
BDI #
21535986
Details
559.3214985100001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/20CH2206/p/21535986
Your Price
$ 559.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101728
Weight / Kilogram
19.5
EAN
0697950107196
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
220
Bearing Included Yes/No
No
Bearing Number
CHB2206
Mounting Slot-Size
11/16 X 1-11/16 Inch
Other Features
20 Inch Conveyor Diameter | Friction Type Bearing | Mounting on Top of the Trough Flange
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
43
Long Description
Conveyor Mount; Bracket Hanger; 3" Shaft Diameter; 14" Mounting Flange to Center of Bearing; 220 Series; 673.1" Length; 6" Width; No Bearing Included; Use CHB2206; 11/16 X 1-11/16 Inch Mounting Hole
Mounting Flange to Center of Bearing
14 Inch | 355.6 Millimeter
Width
6 Inch | 152.4 Millimeter
Length
26.5 Inch | 673.1 Millimeter
Shaft Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh