622500
Screw Conveyor Hangers
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6CHU19B3
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6CHU19B3 BEARING HANGER ; 6" X 1 1/2" 19B U BOLT
Hanger; Bracket; 1-1/2" Shaft Diameter; 5-3/8" Mounting Flange to Center of Bearing; 19B Series; 9-7/8" Length; 1-5/16" Width; No Bearing Included; Use CHB18B3; 1/2 Inch Mounting Hole
Part #
6CHU19B3
BDI #
622500
Details
96.31999312
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Material-Handling/Conveyor-Components/Screw-Conveyor-Hangers/6CHU19B3/p/622500
Your Price
$ 96.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
EAN
0697950214443
Product Group - BDI
M00134
Product Name
Hanger
Product Type
Bracket
Series
19B
Bearing Included Yes/No
No
Bearing Number
CHB18B3
Mounting Slot-Size
1/2 Inch
Other Features
6 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle | U Bolt
Inch - Metric
Inch
Category - BDI
Conveyor Components Hangers
Harmonized Tariff Code
8431.39.00.10
Noun
Mount
Keyword String
Conveyor
Manufacturer Internal Number
6CHU19B3
Weight / LBS
8.5
Long Description
Hanger; Bracket; 1-1/2" Shaft Diameter; 5-3/8" Mounting Flange to Center of Bearing; 19B Series; 9-7/8" Length; 1-5/16" Width; No Bearing Included; Use CHB18B3; 1/2 Inch Mounting Hole
Length
9.875 Inch | 250.825 Millimeter
Mounting Flange to Center of Bearing
5.375 Inch | 136.525 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh