1303569
未安装轴承
EWELLIX
EWELLIX
LBBR 30/HV6
EWELLIX EWELLIX
描述
EWELLIX LBBR 30/HV6
Linear Ball Bearing; Compact Series ISO 1; 30MM Shaft Diameter; 40MM Outside Diameter; 50MM Length; Closed Design; No Seal; Not Self Aligning; Corrosion Resistant; Linear Ball Bearing; Stainless Steel
制造商部件号
LBBR 30/HV6
BDI部件号
1303569
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%9C%AA%E5%AE%89%E8%A3%85%E8%BD%B4%E6%89%BF/LBBR-30-HV6/p/1303569
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7333314051134
重量 / Kilogram
0.07
Product Group - BDI
L00220
名称
Bearing
关键字串
Ball Linear
制造商货号
2201194
制造商内部编号
M/2201194
重量/磅
0.15873
产品明细
Linear Ball Bearing
产品规格
Compact Series ISO 1; 30MM Shaft Diameter; 40MM Outside Diameter; 50MM Length; Closed Design; No Seal; Not Self Aligning; Corrosion Resistant; Stainless Steel
详细描述
Linear Ball Bearing; Compact Series ISO 1; 30MM Shaft Diameter; 40MM Outside Diameter; 50MM Length; Closed Design; No Seal; Not Self Aligning; Corrosion Resistant; Linear Ball Bearing; Stainless Steel