https://www.bdiexpress.com/medias/INDEWXXXXXXX-LTCD-30D-TU-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyMzl8aW1hZ2UvanBlZ3xhRE13TDJnMFpTOHhNREk1TXpjME16ZzBOVFF3Tmk5SlRrUkZWMWhZV0ZoWVdGaGZURlJEUkY4ek1FUmZWRlZmTXpBd2VETXdNQzVxY0djfGJiN2ZkYzRkZDk3ZGZiNjkxOWIxNmFkMWEzYjU2MzU0ZWFkMDhkMzYyMzYzNDBlNDhiMjg0MzY5MWE0ZWMxNjE
23682046
轴承座
EWELLIX
EWELLIX
LTCD 20 D-2LS
EWELLIX EWELLIX
描述
EWELLIX LTCD 20 D-2LS
Pillow Block Bearing; Linear; Standard Series ISO 3; 1 Seal; Tandem; 20MM Shaft Diameter; 2 Bolt Pillow Block; 104MM Length Thru Bore; 25MM Base to Center Height; Tandem Unit With 2 Seal; Self Aligning; Closed Design; Relubricatable
制造商部件号
LTCD 20 D-2LS
BDI部件号
23682046
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%BA%A7/LTCD-20-D-2LS/p/23682046
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
7333314231208
重量 / Kilogram
0.695
Product Group - BDI
L00220
名称
Bearing
关键字串
Pillow Block
制造商货号
2298721
制造商内部编号
M/2298721
重量/磅
1.53442
产品明细
Pillow Block Bearing
产品规格
Linear; Standard Series ISO 3; 1 Seal; Tandem; 20MM Shaft Diameter; 2 Bolt Pillow Block; 104MM Length Thru Bore; 25MM Base to Center Height; Tandem Unit With 2 Seal; Self Aligning; Closed Design; Relubricatable
详细描述
Pillow Block Bearing; Linear; Standard Series ISO 3; 1 Seal; Tandem; 20MM Shaft Diameter; 2 Bolt Pillow Block; 104MM Length Thru Bore; 25MM Base to Center Height; Tandem Unit With 2 Seal; Self Aligning; Closed Design; Relubricatable