https://www.bdiexpress.com/medias/INDXXXXXXXXX-25169070-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1ODh8aW1hZ2UvanBlZ3xhRGRqTDJnNFppOHhNREk1TmpJMU5EWTVNelF3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4Tmprd056QmZNekF3ZURNd01DNXFjR2N8NDI4MzVkMjUwYmRlYzY3NWE1YTkyOTVmZTBlZTIxZDJlOWIzZmU3YjU2ODIyN2UzNWNiNzk0MDBhOTU0ZDQ3Yw
25169070
法兰座
NIPPON LINEAR
NIPPON LINEAR
SMF 30UU
NIPPON LINEAR NIPPON LINEAR
描述
NIPPON LINEAR SMF 30UU
Flange Block Bearing; 30MM Bore; 45MM Outside Diameter; 64MM Length; 60MM Bolt Circle Diameter; Closed; 2 Seal Enclosure; Linear Ball Bearing; Round Flange Type
制造商部件号
SMF 30UU
BDI部件号
25169070
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E7%9B%B4%E7%BA%BF%E8%BD%B4%E6%89%BF/%E6%B3%95%E5%85%B0%E5%BA%A7/SMF-30UU/p/25169070
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00220
名称
Bearing
关键字串
Flange Block
重量/磅
1.03617
产品明细
Flange Block Bearing
产品规格
30MM Bore; 45MM Outside Diameter; 64MM Length; 60MM Bolt Circle Diameter; Closed; 2 Seal Enclosure; Linear Ball Bearing; Round Flange Type
详细描述
Flange Block Bearing; 30MM Bore; 45MM Outside Diameter; 64MM Length; 60MM Bolt Circle Diameter; Closed; 2 Seal Enclosure; Linear Ball Bearing; Round Flange Type