https://www.bdiexpress.com/medias/INDXXXXXXXXX-27572710-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMDB8aW1hZ2UvanBlZ3xhRGd3TDJneVpDOHhNRFV3TnpJMk1ETTVOVFUxTUM5SlRrUllXRmhZV0ZoWVdGaGZNamMxTnpJM01UQmZNekF3ZURNd01DNXFjR2N8OTZjY2FlNmJjODgwOWMxYzRjYjZmZmQ2NTkxY2RiODhmOWQ2MmQwM2I5YzVkMTJkODkyMGVjMjVhYzA0M2ZjNg
27572710
Ball Screw Nuts
IGUS
IGUS
DST-JFLM-1315DS6.35X2.54
IGUS IGUS
Description
IGUS DST-JFLM-1315DS6.35X2.54
Lead Screw Nut; Ds6.35 X 2.54 Thread Size; Left Hand Thread; Dryspin High Helix; Iglidur J Material; With Flange; 25MM Flange Outside Diameter
Part #
DST-JFLM-1315DS6.35X2.54
BDI #
27572710
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Linear-Motion-Products/Ball-And-Roller-Screws/Ball-Screw-Nuts/DST-JFLM-1315DS6-35X2-54/p/27572710
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
Product Group - BDI
F00240
Harmonized Tariff Code
8466.93.00.00
Noun
Nut
Keyword String
Lead Screw
Manufacturer URL
https://www.igus.com
Weight / LBS
0.0108
Product Detail
Lead Screw Nut
Product Specification
Ds6.35 X 2.54 Thread Size; Left Hand Thread; Dryspin High Helix; Iglidur J Material; With Flange; 25MM Flange Outside Diameter
Long Description
Lead Screw Nut; Ds6.35 X 2.54 Thread Size; Left Hand Thread; Dryspin High Helix; Iglidur J Material; With Flange; 25MM Flange Outside Diameter