20560579
丝杠螺母
EWELLIX
EWELLIX
NH 10X3R NUT/SLEEVE W/NR/SP
EWELLIX EWELLIX
描述
EWELLIX NH 10X3R NUT/SLEEVE W/NR/SP
Ball Screw Nut; 10MM Nominal Screw Diameter; 3MM Lead; 10MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Recirculation by Integrated Tube SH; N Danger Class
制造商部件号
NH 10X3R NUT/SLEEVE W/NR/SP
BDI部件号
20560579
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/%E6%BB%9A%E7%8F%A0%E4%B8%9D%E6%9D%A0-%E6%BB%9A%E6%9F%B1%E4%B8%9D%E6%9D%A0/%E4%B8%9D%E6%9D%A0%E8%9E%BA%E6%AF%8D/NH-10X3R-NUT-SLEEVE-W-NR-SP/p/20560579
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
L00280
名称
Ball Nut
关键字串
Cylindrical Linear
制造商货号
1116974
制造商内部编号
M/1116974
重量/磅
0.11023
产品明细
Ball Screw Nut
产品规格
10MM Nominal Screw Diameter; 3MM Lead; 10MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Recirculation by Integrated Tube SH; N Danger Class
详细描述
Ball Screw Nut; 10MM Nominal Screw Diameter; 3MM Lead; 10MM Ball Circle Diameter; 0.07MM Max Axial Play; No Wiper; Axial Play Recirculation by Integrated Tube SH; N Danger Class