![GC1060L120.00](/medias/INDXXXXXXXXX-25275434-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNjh8aW1hZ2UvanBlZ3xhR1V4TDJobU5DOHhNREk1TlRVMU5Ea3pNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TnpVME16UmZNekF3ZURNd01DNXFjR2N8MWIyMDE5ZmE0ODAxZmQyM2E2MTJmYzIwZDVjZmIzMDBkOWUzMWU1NWU4MmE3NTFlMmY1YmU1NTM2OTkwNGYyMg)
![GC1060L120.00](/medias/INDXXXXXXXXX-25275434-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNjh8aW1hZ2UvanBlZ3xhR1V4TDJobU5DOHhNREk1TlRVMU5Ea3pNamMyTmk5SlRrUllXRmhZV0ZoWVdGaGZNalV5TnpVME16UmZNekF3ZURNd01DNXFjR2N8MWIyMDE5ZmE0ODAxZmQyM2E2MTJmYzIwZDVjZmIzMDBkOWUzMWU1NWU4MmE3NTFlMmY1YmU1NTM2OTkwNGYyMg)
25275434
直线运功产品
FENNER DRIVES
FENNER DRIVES
GC1060L120.00
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES GC1060L120.00
Chain Guide; 10' Length; 1.19" Overall Width; 0.47" Overall Height; Single Chain; Black UHMW Material
制造商部件号
GC1060L120.00
BDI部件号
25275434
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E7%9B%B4%E7%BA%BF%E8%BF%90%E5%8A%9F%E4%BA%A7%E5%93%81/GC1060L120-00/p/25275434
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02122
名称
Guide
关键字串
Chain
产品明细
Chain Guide
产品规格
10' Length; 1.19" Overall Width; 0.47" Overall Height; Single Chain; Black UHMW Material
详细描述
Chain Guide; 10' Length; 1.19" Overall Width; 0.47" Overall Height; Single Chain; Black UHMW Material