Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MHDT-40100 https://www.bdiexpress.com/medias/INDBISRLXXXX-FLT-MHDT-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NzJ8aW1hZ2UvanBlZ3xhRGN6TDJnellpODRPVFl3TmpjM09UTTNNVGd5TG1wd1p3fGJmOTQyNjQ3OTJmMTg0ZjNlMjBiZTU1YjFhMDc3NmFhNGE5MTEwOTRiY2QxOGFiOTQ0OTAxMWFkM2Y5ZTQwMDA
19119169 Profile Rails 

HEPCO HEPCO

MHDT-40100

Description

MHDT40100 FLAT TRACK ; L1461

Rail; Flat Track Profile; Random; 1461MM Length; 99MM Width; 39MM Height; Steel; Predrilled; 100MM Fixing Hole Center to Center (Pitch); 13.5MM Fixing Hole Size

Part #

MHDT40100

BDI #
19119169

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3849.00895584 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,849.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
HEPCO
Minimum Buy Quantity
N/A
UNSPSC
23153030
Weight / Kilogram
41
Product Group - BDI
L00280
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Hardened
Category - BDI
Profile Rails
Noun
Rail
Keyword String
Flat Track Profile Linear
Manufacturer URL
Manufacturer Item Number
MHDT40100
Weight / LBS
90.39
Long Description
Rail; Flat Track Profile; Random; 1461MM Length; 99MM Width; 39MM Height; Steel; Predrilled; 100MM Fixing Hole Center to Center (Pitch); 13.5MM Fixing Hole Size
Mounting Hole Diameter
0.531 Inch | 13.5 Millimeter
Center Distance of Mounting Holes
3.937 Inch | 100 Millimeter
Length
57.52 Inch | 1,461 Millimeter
Width
3.898 Inch | 99 Millimeter
Height
1.535 Inch | 39 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh