https://www.bdiexpress.com/medias/INDTIMXXXXXX-GD-29602-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyMTV8aW1hZ2UvanBlZ3xhRFF5TDJoa1lpOHhNREEyTVRjeE9UTXpPVEF6T0M5SlRrUlVTVTFZV0ZoWVdGaGZSMFJmTWprMk1ESmZNekF3ZURNd01DNXFjR2N8YTUyZjlmYjZiYzAxNjgyMGE5MDdjYzM3MGY1YTlhM2FlZTUyMjkxMDg2ZmU2OWM4MDMyODU1MWI4OTlmYzU1Yg
1332662
机械密封件
TIMKEN
TIMKEN
29602-6741
TIMKEN TIMKEN
描述
TIMKEN 29602-6741
Bearing Isolator; 5.118" Shaft Diameter; 6.274" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
制造商部件号
29602-6741
BDI部件号
1332662
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E5%AF%86%E5%B0%81%E8%A3%85%E7%BD%AE/%E6%9C%BA%E6%A2%B0%E5%AF%86%E5%B0%81%E4%BB%B6/29602-6741/p/1332662
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0053893620107
重量 / Kilogram
1.413
Product Group - BDI
S02250
名称
Isolator
关键字串
Bearing
产品明细
Bearing Isolator
产品规格
5.118" Shaft Diameter; 6.274" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code
详细描述
Bearing Isolator; 5.118" Shaft Diameter; 6.274" Housing Bore; 0.7" Width; 2 Sealing Lips; Bronze Material; Flanged; GD Seal Design Code