CR8-1VBUU
Description
CR8-1VBUU CAM FOLLOWER ; 4.826MM ID X 12.7MM OD X 8.525MM WD
Part # CR81VBUU
BDI # 514395
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement
Global Part Number GPN:
238175
CRE 8 1 V
Description
CRE 8 1 V CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W ECC CST
Part # CRE81V
BDI # 23283278
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
CRE 8 V
Description
CRE 8 V CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 11/32" W ECC CST
Part # CRE8V
BDI # 23283286
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Full Complement | Screwdriver Slot | Carbon Steel
CRE 8 VBUU
Description
CRE 8 VBUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 11/32" W ECC CST
Part # CRE8VBUU
BDI # 23283288
Features
Roller Width - Inch:
0.344
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Full Complement
CRE 8 1 VBUU
Description
CRE 8 1 VBUU CAM FOLLOWER ; 4.8MM STUD X 1/2" OD X 3/8" W ECC CST
Part # CRE81VBUU
BDI # 23283280
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Roller Diameter - Inch:
0.5
Other Features:
Full Complement