7006
Description
7006 ANGULAR CONTACT BALL BEARING ; 30MM ID 55MM OD 13MM W OPEN
Part # 7006
BDI # 1210289
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
7310BG
Description
7310BG ANGULAR CONTACT BALL BEARING ; 50MM ID 110MM OD 27MM W OPEN
Part # 7310BG
BDI # 1213264
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254031
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7216BL1BG
Description
7216BL1BG ANGULAR CONTACT BALL BRG ; 80MM ID 140MM OD 26MM W
Part # 7216BL1BG
BDI # 21586299
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5308
Description
5308 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 90MM OD 36.5MM W OPEN
Part # 5308
BDI # 1203840
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256987
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)