ZA2400
Description
ZA2400 PILLOW BLOCK ROLLER BEARING ; 4" BORE 4-1/8" BASE-CTR HGT 2-HOLE
Part # 10412406
BDI # 18147273
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
131.775
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502317
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MA2307
Description
MA2307 PILLOW BLOCK ROLLER BEARING ; 3-7/16" BORE 3-3/4" BASE-CTR HGT 2 HOLE
Part # 10416830
BDI # 18144013
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502976
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
MMC2308
Description
MMC2308 CARTRIDGE ROLLER BEARING ; 3-1/2" BORE 6-3/4" OD 3-7/16" WID
Part # 10409407
BDI # 18145406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
ZB2108
Description
ZB2108 FLANGED BLOCK ROLLER BEARING ; 1-1/2" BORE 5" BOLT CIRCLE 3-HOLE
Part # 10412430
BDI # 18147227
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.02
Nominal Bolt Circle Diameter Round - Inch:
5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555866
Housing Style:
3 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
127
MBR3207
Description
MBR3207 FLANGED BLOCK ROLLER BEARING ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4-HOLE
Part # 10407853
BDI # 18144777
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
92.862
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row
Global Part Number GPN:
555461
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar