25B11
Description
25B11 ROLLER CHAIN SPROCKET ; 1/4" P 11T 1/4" MIN PLAIN BORE
Part # 25B11
BDI # 617857
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Global Part Number GPN:
36073
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.002
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore
25B11SS
Description
25B11SS ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 69450
BDI # 177127
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
0.887
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.002
Pitch Diameter - Millimeter:
22.53
Mounting Method:
Rough Bore