120BS14H X 1
Description
120BS14H X 1 ROLLER CHAIN SPROCKET ; 1-1/2IN P 14T 1IN BORE HARDEN TOOTH
Part # 2101053982
BDI # 22346725
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
120BS16H X 1
Description
120BS16H X 1 ROLLER CHAIN SPROCKET ; 1-1/2IN P 16T 1IN BORE HARDEN TOOTH
Part # 2101053987
BDI # 22346741
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
120BS09H X 1
Description
120BS09H X 1 ROLLER CHAIN SPROCKET ; 1-1/2IN P 15T 1-1/4IN MPB HARDEN TOOTH
Part # 2101053966
BDI # 22346733
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.386
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.022
Pitch Diameter - Millimeter:
111.4
Mounting Method:
Finished Bore
120BS18H X 1
Description
120BS18H X 1 ROLLER CHAIN SPROCKET ; 1-1/2IN P 18T 1IN BORE HARDEN TOOTH
Part # 2101053994
BDI # 22346759
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
H120B30F X 2-15/16
Description
H120B30F X 2-15/16 SPROCKET ; 15.171" OD X 2-1/2" LTB X 1-1/2" P STEEL
Part # 120B30F X 2R
BDI # 21462727
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore