Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.919
Other Features:
1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore
50B10SS X 5/8 RSB
Description
50B10SS X 5/8 RSB ROLLER CHAIN SPROCKET ; 5/8" ROUGH STOCK BORE
Part # 50B10SS
BDI # 22383536
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.299
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Rough Bore
D200C10H X 2 RSB
Description
D200C10H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C10
BDI # 22381661
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.09
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.195
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
205.486
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.678
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Bushed
H80A10
Description
H80A10 15/16 RSB ROLLER CHAIN SPROCKET ; NO.80 CHAIN 1" PITCH 10T A-PLATE W/HT
Part # 80A10
BDI # 913813
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Rough Bore