H60A27
Description
H60A27 23/32 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 27T A-PLATE W/HT
Part # 60A27
BDI # 913808
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore
H60B27F X 1-1/2
Description
H60B27F X 1-1/2 ROLLER CHAIN SPROCKET ; 60 CHN 27 TEETH TYPE B 1-1/2IN FIN BORE
Part # H60B27F-1H
BDI # 916894
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.307
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.578
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
109.4
Mounting Method:
Rough Bore
H50A27
Description
H50A27 23/32 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PITCH 27T A-PLATE W/HT
Part # 50A27
BDI # 913786
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.723
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Rough Bore