05B-20A
Description
05B-20A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001171
BDI # 18117796
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
05B-20B
Description
05B-20B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001172
BDI # 18117797
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.013
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.142
Other Features:
8MM Plain Bore
Pitch Diameter - Millimeter:
51.14
Mounting Method:
Rough Bore