05B-50A
Description
05B-50A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001328
BDI # 18117848
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.146
Pitch Diameter - Millimeter:
127.41
Mounting Method:
Rough Bore
05B-50B
Description
05B-50B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001329
BDI # 18117849
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.016
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.146
Pitch Diameter - Millimeter:
127.41
Mounting Method:
Rough Bore