PHS 05B-1A84
Description
PHS 05B-1A84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A84
BDI # 1284472
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.423
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
213.95
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
PHS 05B-1B84
Description
PHS 05B-1B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B84
BDI # 1284537
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.423
Inch - Metric:
Metric
Material:
Steel
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
213.95
Mounting Method:
Rough Bore