D06B19H X 12MM RSB
Description
D06B19H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B19
BDI # 22378024
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
D06BTB19
Description
D06BTB19 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB19
BDI # 607113
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569172
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Duplex Type
Global Part Number GPN:
569328
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore
06B-2-19TL-1008
Description
06B-2-19TL-1008 ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001445
BDI # 18117958
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Bushed
06B-2-19A
Description
06B-2-19A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001443
BDI # 18117956
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.278
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.472
Pitch Diameter - Millimeter:
57.87
Mounting Method:
Rough Bore