Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Pitch Diameter - Inch:
10.029
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.247
Other Features:
Triplex Type
Global Part Number GPN:
571020
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore
PHS 06B-3B84
Description
PHS 06B-3B84 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-3B84
BDI # 1284917
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.029
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.247
Pitch Diameter - Millimeter:
254.74
Mounting Method:
Rough Bore