Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
100Q31H
Description
100Q31H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 100Q31
BDI # 917954
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.043
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
H100BTL31
Description
H100BTL31 ROLLER CHAIN SPROCKET ; 3020 TAPERLOCK BUSHED W/HT
Part # 100BTL31
BDI # 24345922
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Bushed
H100B31
Description
H100B31 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 100B31
BDI # 24345608
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.355
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.043
Global Part Number GPN:
31375
Pitch Diameter - Millimeter:
313.817
Mounting Method:
Rough Bore