T100B18H
Description
T100B18H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B18
BDI # 17160078
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Global Part Number GPN:
572276
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
E100B18
Description
E100B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B18
BDI # 608344
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
Triplex Type
Global Part Number GPN:
30761
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
E100B18H
Description
E100B18H ROLLER CHAIN SPROCKET ; ANSI 100-3 TYPE B 18 TEETH PILOT BORE
Part # 81019098
BDI # 20638601
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
E100B18 X 3-7/16 KW 2SS
Description
E100B18 X 3-7/16 KW 2SS SPROCKET ; 3-7/16" BORE
Part # E100B18 X 3-7/16 KW 2SS
BDI # 26029585
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore