T100B22H
Description
T100B22H 1-1/4 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B22
BDI # 24345660
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.444
Pitch Diameter - Millimeter:
223.114
Mounting Method:
Rough Bore
E100B19
Description
E100B19 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B19
BDI # 608345
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Other Features:
Triplex Type
Global Part Number GPN:
30762
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore
E100B13
Description
E100B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B13
BDI # 608339
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Triplex Type
Global Part Number GPN:
30756
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Rough Bore
E100B14
Description
E100B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E100B14
BDI # 608340
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Other Features:
Triplex Type
Global Part Number GPN:
30757
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
T100B19H
Description
T100B19H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T100B19
BDI # 17160079
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-3
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.595
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.241
Global Part Number GPN:
573127
Pitch Diameter - Millimeter:
192.913
Mounting Method:
Rough Bore