Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
Duplex Type
Global Part Number GPN:
568959
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
D10B24H X 16MM RSB
Description
D10B24H X 16MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D10B24
BDI # 22381188
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
16MM Plain Bore
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
10B-2-24A
Description
10B-2-24A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002696
BDI # 18119142
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
10B-2-24B
Description
10B-2-24B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002697
BDI # 18119143
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
D10B24H X 35MM KW 2SS
Description
D10B24H X 35MM KW 2SS CHAIN SPROCKET
Part # D10B24 X 35MM KW 2SS
BDI # 21588650
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.123
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Finished Bore