D120B15H
Description
D120B15H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120B15
BDI # 913481
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Global Part Number GPN:
37155
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
D120B15
Description
D120B15 ROLLER CHAIN SPROCKET ; 1-1/2"P 15T DOUBLE 1-1/2" MIN PLAIN BORE
Part # D120B15
BDI # 607411
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Duplex Type
Global Part Number GPN:
30501
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
D120B15H
Description
D120B15H ROLLER CHAIN SPROCKET ; ANSI 120-2 TYPE B 15 TEETH PILOT BORE
Part # 81018896
BDI # 20639323
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Rough Bore
D120B15H X 3-1/8 KW 2SS HT
Description
D120B15H X 3-1/8 KW 2SS HT ; 7.956" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # AD120B15H X 3-1/8
BDI # 21463088
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore