D12CTB65
Description
D12CTB65 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12CTB65
BDI # 607394
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570577
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Bushed
12B-2-65A
Description
12B-2-65A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003361
BDI # 18119732
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Rough Bore
PHS 12B-2TB65
Description
PHS 12B-2TB65 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-2TB65
BDI # 1286165
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
15.524
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.956
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
394.3
Mounting Method:
Bushed