Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Triplex Type
Global Part Number GPN:
570514
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
12B-3-45A
Description
12B-3-45A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003488
BDI # 18119878
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
12B-3-45TL-3020
Description
12B-3-45TL-3020 ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003489
BDI # 18119879
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
PHS 12B-3BH45
Description
PHS 12B-3BH45 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-3BH45
BDI # 1292252
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore
PHS 12B-3B45
Description
PHS 12B-3B45 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-3B45
BDI # 1286206
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.752
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.176
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore