D160A45H
Description
D160A45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160A45
BDI # 913270
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
D160B45H X 1-1/2 MPB
Description
D160B45H X 1-1/2 MPB CHAIN SPROCKET ; 2" P 45T DOUBLE STRAND C HUB 1-1/2" MPB
Part # D160B45
BDI # 22452849
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
D160C45
Description
D160C45 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160C45
BDI # 607526
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.802
Other Features:
Duplex Type
Global Part Number GPN:
36450
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore
D160C45H
Description
D160C45H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D160C45
BDI # 17159974
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.672
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.802
Pitch Diameter - Millimeter:
728.269
Mounting Method:
Rough Bore