Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Simplex Type
Global Part Number GPN:
570194
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
24BTB19H
Description
24BTB19H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24BTB19H
BDI # 617704
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570937
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Other Features:
Simplex Type
Global Part Number GPN:
571112
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
24B-19A
Description
24B-19A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005013
BDI # 18121165
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore
24B-19B
Description
24B-19B ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005014
BDI # 18121166
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.113
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.89
Pitch Diameter - Millimeter:
231.48
Mounting Method:
Rough Bore