24CTB54
Description
24CTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB54
BDI # 617755
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570758
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Bushed
24B-54A
Description
24B-54A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005217
BDI # 18121367
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
26.654
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Rough Bore
PHS 24B-1TB54
Description
PHS 24B-1TB54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1TB54
BDI # 1287015
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Bushed
PHS 24B-1C54
Description
PHS 24B-1C54 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 24B-1C54
BDI # 1286971
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
25.798
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
26.654
Pitch Diameter - Millimeter:
655.26
Mounting Method:
Rough Bore