Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Simplex Type
Global Part Number GPN:
570557
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
32BTB18H
Description
32BTB18H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB18H
BDI # 618513
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570950
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
Simplex Type
Global Part Number GPN:
568964
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
32B-18B
Description
32B-18B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005930
BDI # 18121959
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore
32B-18A
Description
32B-18A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005929
BDI # 18121958
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.518
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.542
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Rough Bore