H35JA19
Description
H35JA19 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 19T B-STYLE W/HT
Part # 35JA19
BDI # 920208
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
2.472
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
H35JA25
Description
H35JA25 ROLLER CHAIN SPROCKET ; NO.35 CHAIN 3/8" PITCH 25T B-STYLE W/HT
Part # 35JA25
BDI # 920214
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.992
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.194
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
76
Mounting Method:
Bushed
35SH96H
Description
35SH96H ROLLER CHAIN SPROCKET ; 3/8" P 96T SH BUSHED W/HARDENED TEETH
Part # 35SH96
BDI # 919933
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Split Taper Bushing
Global Part Number GPN:
571559
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
35H24
Description
35H24 ROLLER CHAIN SPROCKET ; 3/8" P 24T BORE FOR H BUSHING
Part # 35H24
BDI # 618968
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.873
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.074
Other Features:
Split Taper Bushing
Global Part Number GPN:
571565
Pitch Diameter - Millimeter:
72.97
Mounting Method:
Bushed