D35B36
Description
D35B36 ROLLER CHAIN SPROCKET ; 3/8" P 36T HT DOUBLE 3/4" MIN PLAIN BORE
Part # D35B36
BDI # 607702
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Duplex Type
Global Part Number GPN:
30575
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
D35B36H
Description
D35B36H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 36 TEETH PILOT BORE
Part # 81018952
BDI # 20641113
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.511
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Rough Bore