Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
571339
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
HT50B23
Description
HT50B23 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T50B23
BDI # 913613
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
572271
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
E50B23H
Description
E50B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E50B23H
BDI # 608561
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Triplex Type
Global Part Number GPN:
30839
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
E50B23H
Description
E50B23H ROLLER CHAIN SPROCKET ; ANSI 50-3 TYPE B 23 TEETH PILOT BORE
Part # 81019139
BDI # 20643313
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore