08B-62A
Description
08B-62A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 5/16" ROLLER WIDTH
Part # 2101002509
BDI # 18118995
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
A-No Hub
06B-62A
Description
06B-62A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001757
BDI # 18118272
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.404
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
188.06
Mounting Method:
Rough Bore
06B-3-62A
Description
06B-3-62A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001699
BDI # 18118201
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.404
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
188.06
Mounting Method:
Rough Bore
12B-3-62A
Description
12B-3-62A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003511
BDI # 18119897
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Inch - Metric:
Metric
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
3
Hub Type:
A-No Hub
06B-2-62A
Description
06B-2-62A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001554
BDI # 18118035
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.404
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.563
Pitch Diameter - Millimeter:
188.06
Mounting Method:
Rough Bore