Features
Chain Pitch - Inch:
4.5
Chain Size:
635
Chain Pitch - Millimeter:
114.3
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
17.39
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
441.706
Mounting Method:
Rough Bore
80C12
Description
80C12 ROLLER CHAIN SPROCKET ; 1" P 12T 1" MIN PLAIN BORE C HUB
Part # 80C12
BDI # 625257
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
3.864
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.332
Global Part Number GPN:
30302
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.699
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
398.755
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.654
Chain Size:
62
Chain Pitch - Millimeter:
42.012
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.39
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket
Pitch Diameter - Millimeter:
162.306
Mounting Method:
Rough Bore
124CS12 3 7/16
Description
124CS12 3 7/16 ENG CHAIN SPROCKET ; ACCU-TORCH-BS
Part # 124CS12 3 7/16
BDI # 615318
Features
Chain Pitch - Inch:
4
Chain Size:
124
Chain Pitch - Millimeter:
101.6
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.45
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
392.43
Mounting Method:
Finished Bore